Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 4 In., Flange, 180 Deg F

  • Mfr # 5551-002 4"

  • Zoro # G2356238


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
Aluminum
Max. Water Pressure - CWP
125 psi
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5551-002 4"
Zoro #
G2356238
UPC #
697988621879
Country of Origin
China

Dimensions

Pipe Size
4"
Pipe Size - Valves
4"
Inlet to Outlet Length
5 3/8 in
Overall Length
5.38 in
Nominal Valve Size
4 in
Handle Diameter
5 in
Connection Size - Side 1
4 in
Handle Height
12.88 in
Connection Size - Side 2
4 in

Details

Connection Type
Flanged
Body Material
Aluminum
Item
Gate Valve
Max. Water Pressure - CWP
125 psi
Stem Material
Bronze
Valve Max. Fluid Temp.
180 Degrees F
Standards
Conforms to MIL-V-58039 Type 1, TTMA
Wedge Material
Bronze
Max. Cold Working Pressure - CWP
125 psi
Valve Stem Type
Rising
Body Material - Valves
Aluminum
Handle Type
Hand Wheel
Handle Material
Aluminum
Top of Handle to Inlet Center
14 1/2 in
Stem Type
Rising
Seal Material
Aluminum
Bonnet Style
Bolted
Seat Material
Bronze
For Media
Water
Wedge Style
Double Disc
Operating Temperature - Maximum
180 Degrees F
ANSI Flange Class
Class 125
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
Flange
Maximum Pressure - Operating
125 psi
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
Flange
Bonnet Material
Aluminum
Coefficient of Volume (Cv)
945

Description

Gate Valve, For Media Water, Body Material Aluminum, Nominal Valve Size 4 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 945, Stem Type Rising, Stem Material Bronze, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Aluminum, Handle Type Wheel, Bonnet Material Aluminum, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.