Gate Valve, Class 125, 1-1/2 In., Solder
Mfr # 115 1 1/2
Zoro # G1044163
product price: $105.94
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2"
Connection Type
Solder
Body Material
Bronze
Valve Class
Class 125
Bonnet Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115 1 1/2
Zoro #
G1044163
UPC #
697988580183
Country of Origin
United States
Dimensions
Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
3-5/8"
Overall Length
3.25 in
Handle Height
6.5 in
Handle Diameter
3.75 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.