Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 1/4 In., FNPT

  • Mfr # 148 1/4"

  • Zoro # G0900374


product price: $50.45
/ea

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Bronze
Handle Type
Hand Wheel
Pipe Size - Valves
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148 1/4"
Zoro #
G0900374
UPC #
697988624979
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size - Valves
1/4"
Inlet to Outlet Length
1-3/4"
Overall Length
1.75 in
Handle Height
4.38 in
Connection Size - Side 1
1/4 in
Handle Diameter
2 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Handle Type
Hand Wheel
Wedge Material
Bronze
Top of Handle to Inlet Center
3-5/8"
Max. Working Steam Pressure - WSP
125 psi
Standards
MSS-SP-80
Valve Class
Class 125
Bonnet Style
Threaded
Max. Water Pressure - CWP
200 psi
Handle Material
Malleable Iron
Valve Max. Fluid Temp.
406 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Stem Material
Bronze
Body Material - Valves
Bronze
Valve Stem Type
Rising
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
5.6
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Bonnet Material
Bronze
Connection Type - Side 1
NPT
For Media
Gas, Oil, Water
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
406 Degrees F
Wedge Style
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 5.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.