Gate Valve, Class 125, 2-1/2 In.
Mfr # 149 2-1/2"
Zoro # G2668233
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 1/2"
Connection Type
Solder
Body Material
Bronze
Stem Material
Bronze
Valve Stem Type
Rising
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149 2-1/2"
Zoro #
G2668233
UPC #
697988606869
Country of Origin
United States
Dimensions
Pipe Size
2 1/2"
Inlet to Outlet Length
4 13/16 in
Pipe Size - Valves
2 1/2"
Overall Length
4.81 in
Nominal Valve Size
2 1/2 in
Handle Diameter
4.75 in
Connection Size - Side 1
2 1/2 in
Handle Height
14.31 in
Connection Size - Side 2
2 1/2 in
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 337, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.