Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 2-1/2 In., Solder

  • Mfr # 115 2 1/2

  • Zoro # G0408274


product price: $360.78
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Solder
Body Material
Bronze
Top of Handle to Inlet Center
9 1/8 in
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115 2 1/2
Zoro #
G0408274
UPC #
697988580213
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Pipe Size - Valves
2 1/2"
Inlet to Outlet Length
4 13/16 in
Overall Length
4.81 in
Nominal Valve Size
2 1/2 in
Handle Diameter
4.75 in
Handle Height
9.13 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Top of Handle to Inlet Center
9 1/8 in
Stem Material
Bronze
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
200 psi
Handle Material
Malleable Iron
Max. Working Steam Pressure - WSP
125 psi
Handle Type
Hand Wheel
Body Material - Valves
Bronze
Max. Water Pressure - CWP
200 psi
Valve Class
Class 125
Valve Max. Fluid Temp.
365 Degrees F
Wedge Material
Bronze
Bonnet Style
Threaded
Standards
MSS SP-80
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Bonnet Material
Bronze
Connection Type - Side 2
Sweat
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
Sweat
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
365 Degrees F
Wedge Style
Solid
Coefficient of Volume (Cv)
337
For Media
Gas, Oil, Water

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 337, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.