Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 2 In., Solder

  • Mfr # 115 2

  • Zoro # G2305152


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Body Material
Bronze
Valve Class
Class 125
Max. Working Steam Pressure - WSP
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115 2
Zoro #
G2305152
UPC #
697988580206
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet to Outlet Length
4 5/16 in
Pipe Size - Valves
2"
Overall Length
4.31 in
Connection Size - Side 1
2 in
Handle Diameter
3.75 in
Nominal Valve Size
2 in
Handle Height
7.44 in
Connection Size - Side 2
2 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Valve Class
Class 125
Max. Working Steam Pressure - WSP
125 psi
Max. Water Pressure - CWP
200 psi
Bonnet Style
Threaded
Stem Material
Bronze
Handle Material
Malleable Iron
Body Material - Valves
Bronze
Wedge Material
Bronze
Max. Cold Working Pressure - CWP
200 psi
Valve Max. Fluid Temp.
365 Degrees F
Valve Stem Type
Non-Rising
Standards
MSS SP-80
Handle Type
Hand Wheel
Top of Handle to Inlet Center
7 7/16 in
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
365 Degrees F
Bonnet Material
Bronze
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
230
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil, Water
Connection Type - Side 2
Sweat
Wedge Style
Solid
Connection Type - Side 1
Sweat

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.