Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 2 In., Solder

  • Mfr # 149 2

  • Zoro # G3157752


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Body Material
Bronze
Valve Class
Class 125
Wedge Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149 2
Zoro #
G3157752
UPC #
697988627833
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet to Outlet Length
4 5/16 in
Pipe Size - Valves
2"
Overall Length
4.31 in
Nominal Valve Size
2 in
Handle Diameter
3.75 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Height
11.5 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Valve Class
Class 125
Wedge Material
Bronze
Standards
MSS SP-80
Max. Water Pressure - CWP
200 psi
Handle Material
Malleable Iron
Top of Handle to Inlet Center
11 1/2 in
Bonnet Style
Threaded
Handle Type
Hand Wheel
Max. Working Steam Pressure - WSP
125 psi
Body Material - Valves
Bronze
Max. Cold Working Pressure - CWP
200 psi
Stem Material
Bronze
Valve Stem Type
Rising
Valve Max. Fluid Temp.
406 Degrees F
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Wedge Style
Solid
Coefficient of Volume (Cv)
230
Connection Type - Side 1
Sweat
Bonnet Material
Bronze
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
Sweat
Maximum Pressure - Steam
125 psi
For Media
Gas, Oil, Water
Operating Temperature - Maximum
406 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 230, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.