Zoro Homepage

Gate Valve, Class 125, 3 In., Solder

  • Mfr # 115 3

  • Zoro # G1091666


product price: $450.31
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Solder
Body Material
Bronze
Max. Working Steam Pressure - WSP
125 psi
Handle Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115 3
Zoro #
G1091666
UPC #
697988580220
Country of Origin
United States

Dimensions

Pipe Size
3"
Pipe Size - Valves
3"
Inlet to Outlet Length
5 7/16 in
Overall Length
5.44 in
Handle Diameter
5.25 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Handle Height
10.38 in
Nominal Valve Size
3 in

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 536, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.