Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 3 In., Solder, Bronze

  • Mfr # 149 3"

  • Zoro # G0947064


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Solder
Body Material
Bronze
Top of Handle to Inlet Center
16 3/8 in
Pipe Size - Valves
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149 3"
Zoro #
G0947064
UPC #
697988606876
Country of Origin
United States

Dimensions

Pipe Size
3"
Pipe Size - Valves
3"
Inlet to Outlet Length
5 7/16 in
Overall Length
5.44 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Handle Diameter
5.25 in
Handle Height
16.38 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Top of Handle to Inlet Center
16 3/8 in
Valve Stem Type
Rising
Max. Cold Working Pressure - CWP
200 psi
Valve Class
Class 125
Bonnet Style
Threaded
Standards
MSS SP-80
Handle Type
Hand Wheel
Max. Working Steam Pressure - WSP
125 psi
Handle Material
Malleable Iron
Body Material - Valves
Bronze
Wedge Material
Bronze
Stem Material
Bronze
Max. Water Pressure - CWP
200 psi
Valve Max. Fluid Temp.
406 Degrees F
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Wedge Style
Solid
Coefficient of Volume (Cv)
536
Connection Type - Side 1
Sweat
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-40 Degrees F
Bonnet Material
Bronze
Maximum Pressure - Steam
125 psi
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Sweat

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 536, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.