Gate Valve, Class 125, 3/8 In.
Mfr # 148 3/8"
Zoro # G0553682
product price: $52.32
/eaKey Features
Pipe Size
3/8"
Connection Type
FNPT
Body Material
Bronze
Max. Water Pressure - CWP
200 psi
Wedge Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148 3/8"
Zoro #
G0553682
UPC #
697988624986
Country of Origin
United States
Dimensions
Pipe Size
3/8"
Pipe Size - Valves
3/8"
Inlet to Outlet Length
1-13/16"
Overall Length
1.81 in
Handle Height
4.38 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Handle Diameter
2 in
Connection Size - Side 1
3/8 in
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 10.7, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.