Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 3/8 In., FNPT

  • Mfr # 105 3/8"

  • Zoro # G0384246


product price: $46.25
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Body Material
Bronze
Handle Type
Hand Wheel
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105 3/8"
Zoro #
G0384246
UPC #
697988624887
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Inlet to Outlet Length
1 13/16 in
Pipe Size - Valves
3/8"
Overall Length
1.75 in
Nominal Valve Size
3/8 in
Handle Height
3.63 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Handle Diameter
2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Handle Type
Hand Wheel
Stem Material
Bronze
Wedge Material
Bronze
Standards
MSS-SP-80
Top of Handle to Inlet Center
3 5/8 in
Body Material - Valves
Bronze
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
200 psi
Max. Working Steam Pressure - WSP
125 psi
Valve Max. Fluid Temp.
406 Degrees F
Bonnet Style
Threaded
Handle Material
Malleable Iron
Max. Water Pressure - CWP
200 psi
Valve Class
Class 125
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
Maximum Pressure - Operating
200 psi
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Wedge Style
Solid
Connection Gender - Side 1
Female
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
NPT
Operating Temperature - Maximum
406 Degrees F
Coefficient of Volume (Cv)
10.7
For Media
Gas, Oil, Water
Bonnet Material
Bronze
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 10.7, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.