Zoro Homepage

Gate Valve, Class 125, 6 In.

  • Mfr # 2882-M 6"

  • Zoro # G0506861


product price: $1,293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
Cast Iron
Standards
MSS-SP-70
Valve Stem Type
Non-Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-M 6"
Zoro #
G0506861
UPC #
697988625617
Country of Origin
China

Dimensions

Pipe Size
6"
Pipe Size - Valves
6"
Inlet to Outlet Length
10-1/2"
Overall Length
10.5 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Handle Height
23.13 in
Connection Size - Side 1
6 in
Handle Diameter
12 in

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 6 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 2,250, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.