Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 1-1/4 In., FNPT

  • Mfr # P901 1-1/4"

  • Zoro # G9173701


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
Bronze
Valve Class
Class 150
Top of Handle to Inlet Center
8-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P901 1-1/4"
Zoro #
G9173701
UPC #
697988606593
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
2 7/8 in
Overall Length
2.88 in
Handle Length
8.19 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Height
2.81 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Class
Class 150
Top of Handle to Inlet Center
8-3/16"
Standards
MSS-SP-80
Stem Material
Bronze
Wedge Material
Bronze
Handle Type
Lever
Max. Water Pressure - CWP
300 psi
Body Material - Valves
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Max. Cold Working Pressure - CWP
300 psi
Handle Material
Carbon Steel
Max. Working Steam Pressure - WSP
150 psi
Bonnet Style
Screw-In
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Coefficient of Volume (Cv)
97
Connection Gender - Side 2
Female
Operating Temperature - Maximum
406 Degrees F
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Wedge Style
Double Disc
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.