Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 1 In., FNPT

  • Mfr # P901 1"

  • Zoro # G2210835


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
Bronze
Pipe Size - Valves
1"
Max. Water Pressure - CWP
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P901 1"
Zoro #
G2210835
UPC #
697988606586
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe Size - Valves
1"
Inlet to Outlet Length
2 1/2 in
Overall Length
2.5 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Handle Height
2.38 in
Connection Size - Side 1
1 in
Handle Length
7 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Max. Water Pressure - CWP
300 psi
Stem Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
Handle Material
Carbon Steel
Valve Max. Fluid Temp.
406 Degrees F
Top of Handle to Inlet Center
7"
Handle Type
Lever
Valve Class
Class 150
Max. Cold Working Pressure - CWP
300 psi
Wedge Material
Bronze
Standards
MSS-SP-80
Body Material - Valves
Bronze
Seal Material
Bronze
Stem Type
Non-Rising
Bonnet Style
Screw-In
Seat Material
Bronze
Bonnet Material
Bronze
Operating Temperature - Maximum
406 Degrees F
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
54
Connection Type - Side 2
NPT
Maximum Pressure - Operating
300 psi
Wedge Style
Double Disc

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.