Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 1/2 In., FNPT

  • Mfr # P901 1/2"

  • Zoro # G3013954


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Body Material
Bronze
Valve Class
Class 150
Inlet to Outlet Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P901 1/2"
Zoro #
G3013954
UPC #
697988606562
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Inlet to Outlet Length
2"
Pipe Size - Valves
1/2"
Overall Length
2 in
Connection Size - Side 2
1/2 in
Handle Length
4.69 in
Handle Height
1.75 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Class
Class 150
Max. Working Steam Pressure - WSP
150 psi
Valve Max. Fluid Temp.
406 Degrees F
Max. Water Pressure - CWP
300 psi
Stem Material
Bronze
Wedge Material
Bronze
Handle Material
Carbon Steel
Standards
MSS-SP-80
Body Material - Valves
Bronze
Handle Type
Lever
Top of Handle to Inlet Center
4-3/4"
Max. Cold Working Pressure - CWP
300 psi
Seal Material
Bronze
Stem Type
Non-Rising
Bonnet Style
Screw-In
Seat Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil, Water
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
17.6
Wedge Style
Double Disc
Bonnet Material
Bronze

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 17.6, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.