Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 2 In.

  • Mfr # P901 2"

  • Zoro # G2340694


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Bronze
Stem Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P901 2"
Zoro #
G2340694
UPC #
697988606616
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet to Outlet Length
3 3/4 in
Pipe Size - Valves
2"
Overall Length
3.75 in
Connection Size - Side 2
2 in
Handle Length
10.5 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Handle Height
4.13 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Stem Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
Handle Type
Lever
Valve Max. Fluid Temp.
406 Degrees F
Max. Cold Working Pressure - CWP
300 psi
Body Material - Valves
Bronze
Top of Handle to Inlet Center
10-1/2"
Handle Material
Carbon Steel
Wedge Material
Bronze
Valve Class
Class 150
Max. Water Pressure - CWP
300 psi
Standards
MSS-SP-80
Bonnet Style
Screw-In
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Wedge Style
Double Disc
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Bonnet Material
Bronze
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
230
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
300 psi
Operating Temperature - Maximum
406 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.