Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 3 In., FNPT

  • Mfr # P901 3"

  • Zoro # G2356685


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT
Body Material
Bronze
Handle Material
Carbon Steel
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P901 3"
Zoro #
G2356685
UPC #
697988606630
Country of Origin
United States

Dimensions

Pipe Size
3"
Pipe Size - Valves
3"
Inlet to Outlet Length
4 3/4 in
Overall Length
4.75 in
Handle Height
5.63 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Length
11.5 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Handle Material
Carbon Steel
Stem Material
Bronze
Max. Cold Working Pressure - CWP
300 psi
Valve Class
Class 150
Body Material - Valves
Bronze
Wedge Material
Bronze
Standards
MSS-SP-80
Handle Type
Lever
Valve Max. Fluid Temp.
406 Degrees F
Max. Water Pressure - CWP
300 psi
Max. Working Steam Pressure - WSP
150 psi
Top of Handle to Inlet Center
11 1/2 in
Bonnet Style
Screw-In
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Connection Type - Side 1
NPT
For Media
Gas, Oil, Water
Operating Temperature - Maximum
406 Degrees F
Bonnet Material
Bronze
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Wedge Style
Double Disc
Coefficient of Volume (Cv)
536
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
300 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 536, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.