Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 150, 3/4 In.

  • Mfr # 1150 3/4"

  • Zoro # G1914202


product price: $61.15
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Body Material
Bronze
Max. Water Pressure - CWP
300 psi
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150 3/4"
Zoro #
G1914202
UPC #
697988625341
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
5 27/32 in
Connection Size - Side 2
3/4 in
Handle Diameter
2.5 in
Overall Length
2.13 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
5.84 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Max. Water Pressure - CWP
300 psi
Stem Material
Bronze
Body Material - Valves
Bronze
Bonnet Style
Threaded
Handle Type
Hand Wheel
Wedge Material
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Handle Material
Malleable Iron
Top of Handle to Inlet Center
2 1/8 in
Valve Stem Type
Rising
Standards
MSS-SP-80
Max. Working Steam Pressure - WSP
150 psi
Valve Class
Class 150
Max. Cold Working Pressure - CWP
300 psi
Seal Material
Bronze
Stem Type
Rising
Bonnet Material
Bronze
Coefficient of Volume (Cv)
32
Connection Gender - Side 1
Female
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Seat Material
Bronze
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
300 psi
Wedge Style
Solid

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 32, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.