Zoro Homepage

Gate Valve, Class 150, 4 In.

  • Mfr # P901 4

  • Zoro # G3337489


product price: $4,175.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
FNPT
Body Material
Bronze
Max. Water Pressure - CWP
300 psi
Standards
MSS-SP-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P901 4
Zoro #
G3337489
UPC #
697988606647
Country of Origin
United States

Dimensions

Pipe Size
4"
Inlet to Outlet Length
6 in
Pipe Size - Valves
4"
Overall Length
14 in
Connection Size - Side 2
4 in
Handle Height
5.56 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Handle Length
14 in

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 960, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.