Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 200, 1/4 In.

  • Mfr # 1176 1/4"

  • Zoro # G3075021


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Bronze
Max. Cold Working Pressure - CWP
400 psi
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176 1/4"
Zoro #
G3075021
UPC #
697988606678
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size - Valves
1/4"
Inlet to Outlet Length
1 13/16 in
Overall Length
1.81 in
Connection Size - Side 2
1/4 in
Handle Diameter
2 in
Handle Height
4.13 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Max. Cold Working Pressure - CWP
400 psi
Handle Type
Hand Wheel
Standards
MSS SP-80
Valve Class
Class 200
Wedge Material
Bronze
Valve Stem Type
Non-Rising
Bonnet Style
Union
Valve Max. Fluid Temp.
550 Degrees F
Handle Material
Malleable Iron
Top of Handle to Inlet Center
4 1/8 in
Stem Material
Bronze
Max. Working Steam Pressure - WSP
200 psi
Max. Water Pressure - CWP
400 psi
Body Material - Valves
Bronze
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
304 Stainless Steel
Maximum Pressure - Steam
200 psi
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
5.6
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
550 Degrees F
Connection Gender - Side 2
Female
Wedge Style
Solid
Connection Type - Side 2
NPT

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 5.6, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material 304 Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.