Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 200, 1/4 In., FNPT

  • Mfr # 1153 1/4"

  • Zoro # G1101161


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Bronze
Body Material - Valves
Bronze
Top of Handle to Inlet Center
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1153 1/4"
Zoro #
G1101161
UPC #
697988606906
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Inlet to Outlet Length
1-3/4"
Pipe Size - Valves
1/4"
Overall Length
1.75 in
Handle Diameter
2 in
Handle Height
5.13 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Body Material - Valves
Bronze
Top of Handle to Inlet Center
5-1/8"
Max. Working Steam Pressure - WSP
200 psi
Valve Class
Class 200
Stem Material
Bronze
Max. Cold Working Pressure - CWP
400 psi
Valve Max. Fluid Temp.
550 Degrees F
Wedge Material
Bronze
Handle Type
Hand Wheel
Valve Stem Type
Rising
Handle Material
Malleable Iron
Standards
MSS SP-80
Max. Water Pressure - CWP
400 psi
Bonnet Style
Union
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 2
Female
Bonnet Material
Bronze
Coefficient of Volume (Cv)
5.6
Operating Temperature - Maximum
550 Degrees F
Connection Gender - Side 1
Female
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Operating
400 psi
Wedge Style
Solid
Maximum Pressure - Steam
200 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 5.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.