Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 300, 3/8 In.

  • Mfr # 1182 3/8"

  • Zoro # G0807283


product price: $105.33
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Body Material
Bronze
Valve Stem Type
Rising
Max. Working Steam Pressure - WSP
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1182 3/8"
Zoro #
G0807283
UPC #
697988625426
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Inlet to Outlet Length
1-7/8"
Pipe Size - Valves
3/8"
Overall Length
1.88 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Handle Diameter
2 in
Connection Size - Side 2
3/8 in
Handle Height
5.13 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Stem Type
Rising
Max. Working Steam Pressure - WSP
300 psi
Standards
MSS-SP-80
Max. Cold Working Pressure - CWP
600 psi
Handle Material
Malleable Iron
Wedge Material
Bronze
Stem Material
Bronze
Top of Handle to Inlet Center
5-1/8"
Valve Max. Fluid Temp.
550 Degrees F
Body Material - Valves
Bronze
Valve Class
Class 300
Max. Water Pressure - CWP
600 psi
Handle Type
Hand Wheel
Bonnet Style
Union
Stem Type
Rising
Seal Material
Bronze
Seat Material
Copper-Nickel
Bonnet Material
Bronze
Maximum Pressure - Operating
1,000 psi
For Media
Gas, Oil, Water
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
300 psi
Coefficient of Volume (Cv)
10.7
Wedge Style
Solid
Connection Gender - Side 1
Female
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 1
NPT

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 300 psi, Coefficient of Volume (Cv) 10.7, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Copper-Nickel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.