Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 1-1/2 In., Solder

  • Mfr # UP1502 1-1/2"

  • Zoro # G4709564


product price: $580.13
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Sweat x Sweat
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP1502 1-1/2"
Zoro #
G4709564
UPC #
697988663145
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
4-3/4"
Pipe Size
1 1/2"
Inlet to Outlet Length - Valves
4 3/4 in
Connection Size - Side 2
1 1/2 in
Handle Diameter
3.75 in
Connection Size - Side 1
1 1/2 in
Handle Height
5.63 in
Nominal Valve Size
1 1/2 in
Overall Length
4.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Sweat x Sweat
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
200 Degrees F
Max. Fluid Temp.
200 Degrees F
Wedge Material
Bronze
Seal Material
Bronze
Top of Handle to Inlet Center - Valves
5 3/4 in
Handle Material
Malleable Iron
Stem Material
Bronze
Max. Fluid Pressure - Valves
300 psi
Top of Handle to Inlet Center
5-3/4"
Valve Stem Type
Rising
Handle Type
Hand Wheel
Bonnet Style
Threaded
Max. Water Pressure
300 psi
Body Material
Low Lead Bronze
Item
Globe Valve
Max. Air Pressure
Not Rated
Connection Type
Solder
Max. Steam Pressure - Valves
Not Rated
Standards
NSF/ANSI 372, WOG
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Globe Valve Type
Z-Body
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
28
For Media
Gas, Oil, Water
Seat Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
300 psi
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
Sweat
Disc Material
Bronze
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Sweat
Bonnet Material
Bronze
Valve Series
UP1502

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves Sweat x Sweat, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 4 3/4 in, Top of Handle to Inlet Center - Valves 5 3/4 in, Stem Material Bronze, Bonnet Style Screw-In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.