Zoro Homepage

Globe Valve, 1 In., Solder, Low Lead Bronze

  • Mfr # UP1502 1"

  • Zoro # G4731702


product price: $353.61
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Sweat x Sweat
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP1502 1"
Zoro #
G4731702
UPC #
697988663121
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3-11/16"
Inlet to Outlet Length
3-11/16"
Pipe Size
1"
Handle Height
4.38 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
3.69 in
Handle Diameter
2.75 in
Connection Size - Side 2
1 in

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves Sweat x Sweat, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 11/16 in, Top of Handle to Inlet Center - Valves 4 3/8 in, Stem Material Bronze, Bonnet Style Screw-In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.