Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 5 In., Cast Iron

  • Mfr # 2981-M 5"

  • Zoro # G4731377


product price: $4,386.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
5"
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-M 5"
Zoro #
G4731377
UPC #
697988663206
Country of Origin
China

Dimensions

Pipe Size - Valves
5"
Pipe Size
5"
Inlet to Outlet Length - Valves
13 in
Handle Height
20.88 in
Connection Size - Side 1
5 in
Handle Diameter
12 in
Nominal Valve Size
5 in
Connection Size - Side 2
5 in
Overall Length
15.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
450 Degrees F
Stem Material
Cast Iron
Body Material
Cast iron
Max. Air Pressure
Not Rated
Connection Type
Flat Face Flange
Handle Type
Hand Wheel
Bonnet Style
Bolted
Handle Material
Cast Iron
Seal Material
Bronze
Max. Water Pressure
125 psi
Item
Globe Valve
Wedge Material
Bronze
Valve Stem Type
Rising
Max. Steam Pressure - Valves
125 psi WSP
Standards
MSS SP-89
Max. Fluid Pressure - Valves
125 psi
Top of Handle to Inlet Center - Valves
16 1/2 in
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Maximum Pressure - Operating
200 psi
Globe Valve Type
Z-Body
Connection Type - Side 1
Flange
Bonnet Material
Cast Iron
Maximum Pressure - Steam
125 psi
Disc Material
Bronze
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
450 Degrees F
ANSI Flange Class
Class 125
Coefficient of Volume (Cv)
315
For Media
Gas, Oil, Steam, Water
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-20 Degrees F
Seat Material
Bronze
Valve Series
2981-M

Description

Globe Valve, Pipe Size - Valves 5 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 13 in, Top of Handle to Inlet Center - Valves 16 1/2 in, Stem Material Brass, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.