Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 8 In., Cast Iron

  • Mfr # 2981-M 8"

  • Zoro # G4733452


product price: $8,265.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
8"
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-M 8"
Zoro #
G4733452
UPC #
697988663220
Country of Origin
China

Dimensions

Pipe Size - Valves
8"
Pipe Size
8"
Inlet to Outlet Length - Valves
19 1/2 in
Inlet to Outlet Length
19-1/2"
Nominal Valve Size
8 in
Connection Size - Side 2
8 in
Handle Diameter
14 in
Connection Size - Side 1
8 in
Overall Length
21 in
Handle Height
30.13 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
450 Degrees F
Stem Material
Cast Iron
Bonnet Style
Bolted
Wedge Material
Bronze
Max. Air Pressure
Not Rated
Max. Steam Pressure - Valves
125 psi WSP
Top of Handle to Inlet Center - Valves
21 1/8 in
Handle Material
Cast Iron
Handle Type
Hand Wheel
Standards
MSS SP-91
Body Material
Cast iron
Valve Stem Type
Rising
Seal Material
Bronze
Max. Fluid Pressure - Valves
125 psi
Max. Water Pressure
125 psi
Item
Globe Valve
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Bonnet Material
Cast Iron
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Flange
ANSI Flange Class
Class 125
Maximum Pressure - Steam
125 psi
Globe Valve Type
Z-Body
Coefficient of Volume (Cv)
860
Disc Material
Bronze
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
Flange
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Seat Material
Bronze
Valve Series
2981-M

Description

Globe Valve, Pipe Size - Valves 8 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 19 1/2 in, Top of Handle to Inlet Center - Valves 21 1/8 in, Stem Material Brass, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.