Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, Class 125, 2 In.

  • Mfr # 502 2

  • Zoro # G2968131


product price: $279.31
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502 2
Zoro #
G2968131
UPC #
697988580589
Country of Origin
United States

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length
4-7/16"
Inlet to Outlet Length - Valves
4 7/16 in
Pipe Size
2"
Overall Length
4.44 in
Handle Diameter
4.25 in
Handle Height
6.75 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Class
Class 125
Wedge Material
Bronze
Item
Globe Valve
Max. Air Pressure
Not Rated
Max. Steam Pressure - Valves
125 psi WSP
Valve Stem Type
Rising
Max. Fluid Temp.
406 Degrees F
Top of Handle to Inlet Center
6-3/4"
Standards
MSS SP-80
Connection Type
FNPT
Max. Water Pressure
200 psi
Top of Handle to Inlet Center - Valves
6 3/4 in
Handle Material
Malleable Iron
Bonnet Style
Union
Stem Material
Bronze
Handle Type
Wheel
Max. Fluid Pressure - Valves
200 psi
Body Material
Bronze
Seal Material
Bronze
Max. Steam Pressure
125 psi
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
48
Bonnet Material
Bronze
Maximum Pressure - Operating
200 psi
Connection Gender - Side 2
Female
Seat Material
Bronze
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Globe Valve Type
Z-Body
Disc Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Valve Series
502

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 4 7/16 in, Top of Handle to Inlet Center - Valves 6 3/4 in, Valve Class Class 125, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.