Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, Class 125, 2 In., Bronze

  • Mfr # 1502 2"

  • Zoro # G0805445


product price: $213.99
/ea
Sold in multiples of 2 for $427.98
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502 2"
Zoro #
G0805445
UPC #
697988606661
Country of Origin
United States

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length - Valves
4 7/16 in
Pipe Size
2"
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Handle Diameter
4.25 in
Nominal Valve Size
2 in
Handle Height
6.69 in
Overall Length
5.94 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Standards
MSS SP-80
Seal Material
Bronze
Top of Handle to Inlet Center - Valves
6 11/16 in
Bonnet Style
Union
Max. Steam Pressure - Valves
125 psi WSP
Handle Material
Malleable Iron
Max. Water Pressure
200 psi
Item
Globe Valve
Class
Class 125
Wedge Material
Bronze
Stem Material
Bronze
Max. Fluid Pressure - Valves
200 psi
Valve Stem Type
Rising
Handle Type
Hand Wheel
Max. Air Pressure
Not Rated
Body Material
Bronze
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Seat Material
Bronze
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
48
Maximum Pressure - Operating
200 psi
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
406 Degrees F
Globe Valve Type
Z-Body
Connection Type - Side 2
Sweat
For Media
Gas, Oil, Steam, Water
Bonnet Material
Bronze
Connection Gender - Side 1
Female
Connection Type - Side 1
Sweat
Valve Series
1502

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 4 7/16 in, Top of Handle to Inlet Center - Valves 6 11/16 in, Valve Class Class 125, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.