Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, Class 200, 3 In.

  • Mfr # 570 3"

  • Zoro # G0452313


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570 3"
Zoro #
G0452313
UPC #
697988606852
Country of Origin
United States

Dimensions

Pipe Size - Valves
3"
Inlet to Outlet Length - Valves
8"
Pipe Size
3"
Inlet to Outlet Length
8"
Handle Height
12 in
Nominal Valve Size
3 in
Handle Diameter
6 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Overall Length
8 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
550 Degrees F
Bonnet Style
Union
Handle Type
Hand Wheel
Wedge Material
Bronze
Item
Globe Valve
Seal Material
Bronze
Max. Fluid Temp.
550 Degrees F
Top of Handle to Inlet Center - Valves
12"
Standards
MSS SP-80
Handle Material
Malleable Iron
Stem Material
Bronze
Top of Handle to Inlet Center
12"
Body Material
Bronze
Max. Air Pressure
Not Rated
Max. Water Pressure
400 psi
Class
Class 200
Max. Fluid Pressure - Valves
400 psi
Max. Steam Pressure - Valves
200 psi WSP
Valve Stem Type
Rising
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Seat Material
Bronze
Disc Material
Bronze
Bonnet Material
Bronze
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
550 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Operating
400 psi
Coefficient of Volume (Cv)
111
Connection Type - Side 1
NPT
Globe Valve Type
Z-Body
Maximum Pressure - Steam
200 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Series
570

Description

Globe Valve, Pipe Size - Valves 3 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 8 in, Top of Handle to Inlet Center - Valves 12 in, Valve Class Class 200, Stem Material Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.