Zoro Homepage

Swing Check Valve, 10.75 in Overall L

  • Mfr # 509-P2 - 200

  • Zoro # G008413472


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Seal Material
Brass
Cap to Inlet Center
2 81/100 in
Overall Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-P2 - 200
Zoro #
G008413472
UPC #
697988702318
Country of Origin
United States

Dimensions

Overall Length
10.75 in
Overall Height
2 13/16 in
Length
10 3/4 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
2 13/16 in
Nominal Valve Size
2 in

Details

Connection Type
Press x Press
Body Material
Bronze
Seal Material
Brass
Cap to Inlet Center
2 81/100 in
Seat Material
Bronze
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Max. Temp. - Valves
250 Degrees F
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Item
Swing Check Valve
Cracking Pressure
0.5 psi
Mechanism and Body Design
Horizontal Swing
Flow
131 gpm
Standards
ASTM B16, ASTM B62
Mounting Orientation
Horizontal
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Press
Silent Check
Standard
Connection Type - Side 1
Press
For Media
Chemicals, Natural Gas, Water
Valve Body Style
Inline
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Check Mechanism
Swing
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Bronze
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
131
Valve Series
509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Length 10 3/4 in, Overall Height 2 13/16 in, Cap to Inlet Center 2 81/100 in, Hex Size Not Applicable, Standards ASTM B16, ASTM B62

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.