Zoro Homepage

Swing Check Valve, 10.75 in Overall L

  • Mfr # UP509-P2 - 200

  • Zoro # G508413477


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Max. Temp. - Valves
250 Degrees F
Overall Length
10.75 in
Application - Valves
Portable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509-P2 - 200
Zoro #
G508413477
UPC #
697988714274
Country of Origin
United States

Dimensions

Overall Length
10.75 in
Overall Height
2 13/16 in
Length
10 3/4 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
2 13/16 in

Details

Connection Type
Press x Press
Body Material
Bronze
Max. Temp. - Valves
250 Degrees F
Application - Valves
Portable Water
Item
Swing Check Valve
Seat Material
Bronze
Cap to Inlet Center
2 81/100 in
Item - Check Valves
Check Valve
Seal Material
Brass
Body Material - Valves
Lead Free Bronze
Cracking Pressure
0.5 psi
Mechanism and Body Design
Horizontal Swing
Flow
131 gpm
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Standards
MSS SP-80 Type 3
Mounting Orientation
Horizontal
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
Brass
Valve Body Style
T-Style
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Connection Type - Side 2
Press
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
131
Connection Type - Side 1
Press
Silent Check
Standard
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Check Mechanism
Swing
Valve Series
UP509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Bronze, Pipe or Tube Size 2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Application - Valves Portable Water, Length 10 3/4 in, Overall Height 2 13/16 in, Cap to Inlet Center 2 81/100 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.