Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Check Valve

  • Mfr # 509Y-P2 - 100

  • Zoro # G408413485


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Item - Check Valves
Check Valve
Standards
MSS SP-80 Type 3
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509Y-P2 - 100
Zoro #
G408413485
UPC #
697988733312
Country of Origin
United States

Dimensions

Overall Length
7.69 in
Pipe or Tube Size
1 in
Height - Cap to Inlet Center
2 1/2 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Press x Press
Body Material
Bronze
Item - Check Valves
Check Valve
Standards
MSS SP-80 Type 3
Body Material - Valves
Bronze
Cracking Pressure
0.5 psi
Cap to Inlet Center
2 1/2 in
Flow
22 gpm
Item
Swing Check Valve
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Seat Material
Bronze
Seal Material
Brass
Mechanism and Body Design
Y Swing
Max. Temp. - Valves
250 Degrees F
Mounting Orientation
Horizontal
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Press
Coefficient of Volume (Cv)
22
Connection Type - Side 1
Press
3-A Standard Compliance
Not Rated
Check Mechanism Material
Brass
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Maximum Pressure - Steam
125 psi
Includes Counterweight
No Counterweight
For Media
Chemicals, Natural Gas, Water
Valve Body Style
Y-Style
Silent Check
Standard
Valve Series
509Y

Description

Item - Check Valves Check Valve, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Cap to Inlet Center 2 1/2 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.