Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Check Valve, 5.31 in Overall L

  • Mfr # 509-P2 - 12

  • Zoro # G108413488


product price: $68.29
/ea

Key Features

Connection Type
Press x Press
Body Material
Bronze
Cap to Inlet Center
1 8/25 in
Seat Material
Bronze
Overall Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-P2 - 12
Zoro #
G108413488
UPC #
697988702585
Country of Origin
United States

Dimensions

Overall Length
5.31 in
Length
5 5/16 in
Overall Height
1 7/16 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Nominal Valve Size
1/2 in

Details

Connection Type
Press x Press
Body Material
Bronze
Cap to Inlet Center
1 8/25 in
Seat Material
Bronze
Cracking Pressure
0.5 psi
Body Material - Valves
Bronze
Item
Swing Check Valve
Item - Check Valves
Check Valve
Max. Temp. - Valves
250 Degrees F
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Standards
ASTM B16, ASTM B62
Flow
10 gpm
Mechanism and Body Design
Horizontal Swing
Seal Material
Brass
Mounting Orientation
Horizontal
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
10
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Valve Body Style
Inline
Connection Type - Side 2
Press
Silent Check
Standard
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
Press
Check Mechanism Material
Brass
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
125 psi
For Media
Chemicals, Natural Gas, Water
Valve Series
509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Length 5 5/16 in, Overall Height 1 7/16 in, Cap to Inlet Center 1 8/25 in, Hex Size Not Applicable, Standards ASTM B16, ASTM B62

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.