Zoro Homepage

Swing Check Valve, 5.31 in Overall L

  • Mfr # UP509-P2 - 12

  • Zoro # G608413452


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Overall Length
5.31 in
Length
5 5/16 in
Overall Height
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509-P2 - 12
Zoro #
G608413452
UPC #
697988714229
Country of Origin
United States

Dimensions

Overall Length
5.31 in
Length
5 5/16 in
Overall Height
1 7/16 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Press x Press
Body Material
Bronze
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Item - Check Valves
Check Valve
Max. Temp. - Valves
250 Degrees F
Cracking Pressure
0.5 psi
Seat Material
Bronze
Body Material - Valves
Lead Free Bronze
Seal Material
Brass
Flow
10 gpm
Cap to Inlet Center
1 8/25 in
Standards
MSS SP-80 Type 3
Application - Valves
Portable Water
Item
Swing Check Valve
Mechanism and Body Design
Horizontal Swing
Mounting Orientation
Horizontal
Check Mechanism Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
T-Style
Includes Counterweight
No Counterweight
For Media
Water
Check Mechanism
Swing
Connection Type - Side 2
Press
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
Connection Type - Side 1
Press
Coefficient of Volume (Cv)
10
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
Not Rated
Valve Series
UP509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Bronze, Pipe or Tube Size 1/2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Application - Valves Portable Water, Length 5 5/16 in, Overall Height 1 7/16 in, Cap to Inlet Center 1 8/25 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.