Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Check Valve, 6.13 in Overall L

  • Mfr # UP0969000112

  • Zoro # G508413514


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Hex Size
3 5/16 in
Connection Type
Press x Press
Body Material
Brass
Length
6 1/8 in
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP0969000112
Zoro #
G508413514
UPC #
697988663947
Country of Origin
China

Dimensions

Hex Size
3 5/16 in
Length
6 1/8 in
Overall Height
2 9/32 in
Overall Length
6.13 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
2 1/4 in

Details

Connection Type
Press x Press
Body Material
Brass
Item
Swing Check Valve
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Application - Valves
Portable Water
Mechanism and Body Design
Horizontal Swing
Max. Temp. - Valves
250 Degrees F
Seat Material
Brass
Cap to Inlet Center
2 7/25 in
Cracking Pressure
0.5 psi
Seal Material
Brass
Body Material - Valves
Lead Free Brass
Standards
ANSI 372
Item - Check Valves
Check Valve
Flow
76 gpm
Mounting Orientation
Horizontal
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Press
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Check Mechanism Material
Brass
Includes Counterweight
No Counterweight
Silent Check
Standard
Valve Body Style
Inline
For Media
Water
Check Mechanism
Swing
Coefficient of Volume (Cv)
76
Valve Series
UP969

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Brass, Pipe or Tube Size 1 1/2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Brass, Application - Valves Portable Water, Length 6 1/8 in, Overall Height 2 9/32 in, Cap to Inlet Center 2 7/25 in, Hex Size 3 5/16 in, Standards ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.