Zoro Homepage

Swing Check Valve, 6.21 in Overall L

  • Mfr # UP509-P2 - 34

  • Zoro # G308413387


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Mechanism and Body Design
Horizontal Swing
Item - Check Valves
Check Valve
Cracking Pressure
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509-P2 - 34
Zoro #
G308413387
UPC #
697988714236
Country of Origin
United States

Dimensions

Overall Length
6.21 in
Length
6 13/64 in
Overall Height
1 11/16 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Height - Cap to Inlet Center
1 11/16 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Press x Press
Body Material
Bronze
Mechanism and Body Design
Horizontal Swing
Item - Check Valves
Check Valve
Item
Swing Check Valve
Cracking Pressure
0.5 psi
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Application - Valves
Portable Water
Body Material - Valves
Lead Free Bronze
Max. Temp. - Valves
250 Degrees F
Flow
18 gpm
Standards
MSS SP-80 Type 3
Cap to Inlet Center
1 69/100 in
Seal Material
Brass
Seat Material
Bronze
Mounting Orientation
Horizontal
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Valve Body Style
T-Style
Coefficient of Volume (Cv)
18
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Press
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
200 psi
Check Mechanism Material
Brass
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Press
Valve Series
UP509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Bronze, Pipe or Tube Size 3/4 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Application - Valves Portable Water, Length 6 13/64 in, Overall Height 1 11/16 in, Cap to Inlet Center 1 69/100 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.