Zoro Homepage

Swing Check Valve, 6.88 in Overall L

  • Mfr # UP509-P2 - 300

  • Zoro # G008413458


product price: $1,864.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Body Material - Valves
Lead Free Bronze
Overall Height
4 3/16 in
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509-P2 - 300
Zoro #
G008413458
UPC #
697988718784
Country of Origin
United States

Dimensions

Overall Height
4 3/16 in
Overall Length
6.88 in
Length
6 7/8 in
Width
3 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in

Details

Connection Type
Press x Press
Body Material
Bronze
Body Material - Valves
Lead Free Bronze
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Item
Swing Check Valve
Item - Check Valves
Check Valve
Standards
MSS SP-80 Type 3
Seat Material
Bronze
Max. Temp. - Valves
250 Degrees F
Mechanism and Body Design
Horizontal Swing
Seal Material
Brass
Application - Valves
Portable Water
Mounting Orientation
Horizontal
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Silent Check
Standard
Check Mechanism Material
Brass
Valve Body Style
T-Style
Check Mechanism
Swing
For Media
Water
Connection Type - Side 2
Press
Connection Type - Side 1
Press
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
200 psi
Valve Series
UP509
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Bronze, Pipe or Tube Size 3 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Application - Valves Portable Water, Length 6 7/8 in, Width 3 in, Overall Height 4 3/16 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.