Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Check Valve, 7.25 in Overall L

  • Mfr # 509-P2 - 100

  • Zoro # G308413455


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Length
7 1/4 in
Max. Temp. - Valves
250 Degrees F
Cap to Inlet Center
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-P2 - 100
Zoro #
G308413455
UPC #
697988702608
Country of Origin
United States

Dimensions

Length
7 1/4 in
Overall Length
7.25 in
Overall Height
2 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
2 in
Connection Size - Side 1
1 in

Details

Connection Type
Press x Press
Body Material
Bronze
Max. Temp. - Valves
250 Degrees F
Item
Swing Check Valve
Cap to Inlet Center
2 in
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Flow
31 gpm
Seal Material
Brass
Body Material - Valves
Bronze
Standards
ASTM B16, ASTM B62
Mechanism and Body Design
Horizontal Swing
Seat Material
Bronze
Cracking Pressure
0.5 psi
Mounting Orientation
Horizontal
Connection Type - Side 2
Press
Coefficient of Volume (Cv)
31
Maximum Pressure - Steam
125 psi
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Press
Check Mechanism Material
Brass
Check Mechanism
Swing
Includes Counterweight
No Counterweight
For Media
Chemicals, Natural Gas, Water
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
150 Degrees F
Valve Body Style
Inline
Silent Check
Standard
Valve Series
509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Length 7 1/4 in, Overall Height 2 in, Cap to Inlet Center 2 in, Hex Size Not Applicable, Standards ASTM B16, ASTM B62

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.