Zoro Homepage

Swing Check Valve, 7.63 in Overall L

  • Mfr # 509-P2 - 114

  • Zoro # G708413482


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Overall Length
7.63 in
Cracking Pressure
0.5 psi
Max. Temp. - Valves
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-P2 - 114
Zoro #
G708413482
UPC #
697988702615
Country of Origin
United States

Dimensions

Overall Length
7.63 in
Length
7 5/8 in
Overall Height
2 1/8 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
2 1/8 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Length 7 5/8 in, Overall Height 2 1/8 in, Cap to Inlet Center 2 13/100 in, Hex Size Not Applicable, Standards ASTM B16, ASTM B62

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.