Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Check Valve, 8.48 in Overall L

  • Mfr # 509-P2 - 112

  • Zoro # G208413494


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Flow
76 gpm
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Mechanism and Body Design
Horizontal Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-P2 - 112
Zoro #
G208413494
UPC #
697988702301
Country of Origin
United States

Dimensions

Length
8 31/64 in
Overall Height
2 3/8 in
Overall Length
8.48 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Height - Cap to Inlet Center
2 3/8 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
Press x Press
Body Material
Bronze
Item
Swing Check Valve
Flow
76 gpm
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Mechanism and Body Design
Horizontal Swing
Item - Check Valves
Check Valve
Max. Temp. - Valves
250 Degrees F
Seat Material
Bronze
Seal Material
Brass
Body Material - Valves
Bronze
Standards
ASTM B16, ASTM B62
Cracking Pressure
0.5 psi
Cap to Inlet Center
2 19/50 in
Mounting Orientation
Horizontal
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Press
Check Mechanism Material
Brass
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
76
Check Mechanism
Swing
Operating Temperature - Maximum
150 Degrees F
For Media
Chemicals, Natural Gas, Water
Valve Series
509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Length 8 31/64 in, Overall Height 2 3/8 in, Cap to Inlet Center 2 19/50 in, Hex Size Not Applicable, Standards ASTM B16, ASTM B62

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.