This item is Discontinued.

Milwaukee Tool M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit 2315-21

M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (Discontinued)

  • Mfr # 2315-21
  • Zoro # G1842681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2315-21
Zoro #
G1842681
UPC #
045242344239
Country of Origin
China

Dimensions

Observation Depth
3 ft
Monitor Size
3.5 in
Camera Size
12 mm
Shaft Dia.
0.49 in
Shaft Length
3 ft
Manufacturers Warranty Length
5 yr
Camera Diameter
6 mm
Display Size
3.5 in
Manufacturer Warranty Length
2 yr (Battery), 5 yr (Tool)
Shaft Diameter
0.49 in
Maximum Observation Depth
3 ft

Details

Item
Video Borescope
Recording
Audio, Image, Video
Wireless Display
Yes
Power Source
Rechargeable Li-Ion Battery
Pixel Resolution
640 x 480
Includes
Carrying Case
Operating Temp.
-20 Degrees to 50 Degrees C
Drop Tested
2 m
Probe Lighting System
Adjustable LED Lamp
Features
270 Degrees Articulation
Green Environmental Attribute
Product is Rechargeable
Product Type
Video Borescope
Camera Pixel Resolution
640 x 480
Digital Display Screen Type
LCD Touchscreen
Minimum Operating Temperature
-4 Degrees F
Includes Probe
Camera Probe Included
Image Capture Options
Audio Recording, Video Recording
Number of Batteries Required
1
Display Portability
Detachable
Resistance Properties
Waterproof
Battery Voltage
12V
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Maximum Operating Temperature
122 Degrees F
Corded/Cordless
Cordless

Description

Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 3 ft, Shaft Diameter 0.49 in, Camera Diameter 6 mm, Features 270 Degrees Articulation, Includes Carrying Case, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope, Display Portability Detachable, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Maximum Observation Depth 3 ft, Image Capture Options Audio Recording, Video Recording

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.