Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Video Borescope, 3.5 In, 36 In Shaft 2311-21

Video Borescope, 3.5 In, 36 In Shaft (Discontinued)

  • Mfr # 2311-21
  • Zoro # G4332806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2311-21
Zoro #
G4332806
UPC #
045242192175
Country of Origin
Unknown

Dimensions

Overall Width
4"
Monitor Size
3.5 in
Shaft Dia.
0.66 in
Observation Depth
1.18 in to 2.75 in
Camera Size
17.0 mm
Shaft Length
36 in
Overall Height
9"

Details

Item
Video Borescope
Power Source
12V Rechargeable Li-Ion Battery
Wireless Display
Yes
Features
Records Photo/Video on 2GB SD Card, Dual (17mm Digital and 9.5mm Analog) Capability, Image Rotation, 4X Zoom And Internal Mic For Recording Notes, Observation Depth 3cm to 2-3m, Integrated microphone and speaker, Auto Battery Off, 7, 600 Photos Capability, 12 Hrs Run-Time
Recording
Video, Audio, Image
Pixel Resolution
320 x 240
Probe Lighting System
(4) Adjustable LED Lamps
Includes
Camera Prpbe, (1) Battery Pack, 2GB Memory Card, Charger And USB Cable, Carrying Case

Description

Video Borescope, Shaft Length 36 in, Features Records Photo/Video on 2GB SD Card, Dual (17mm Digital and 9.5mm Analog) Capability, Image Rotation, 4X Zoom And Internal Mic For Recording Notes, Observation Depth 3cm to 2-3m, Integrated microphone and speaker, Auto Battery Off, 7, 600 Photos Capability, 12 Hrs Run-Time, Includes Camera Prpbe, (1) Battery Pack, 2GB Memory Card, Charger And USB Cable, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.