Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW  Kit 2317-21

M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (Discontinued)

  • Mfr # 2317-21
  • Zoro # G1842657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317-21
Zoro #
G1842657
UPC #
045242344253
Country of Origin
China

Dimensions

Observation Depth
3 ft
Monitor Size
3.5 in
Camera Size
12 mm
Shaft Dia.
0.49 in
Shaft Length
3 ft
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
2 yr (Battery), 5 yr (Tool)
Maximum Observation Depth
3 ft
Camera Diameter
5.5 mm
Display Size
3.5 in
Shaft Diameter
0.49 in

Details

Item
Video Borescope
Recording
Audio, Image, Video
Wireless Display
Yes
Power Source
Rechargeable Li-Ion Battery
Pixel Resolution
640 x 480
Features
270 Degrees Articulation
Includes
Carrying Case
Probe Lighting System
Adjustable LED Lamp
Drop Tested
2 m
Operating Temp.
-20 Degrees to 50 Degrees C
Green Environmental Attribute
Product is Rechargeable
Product Type
Video Borescope
Field of View
270 Degrees
Display Portability
Detachable
Image Capture Options
Audio Recording, Video Recording
Minimum Operating Temperature
-4 Degrees F
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD Touchscreen
Number of Batteries Required
1
Includes Probe
Camera Probe Included
Camera Pixel Resolution
640 x 480
Battery Voltage
12V
Maximum Operating Temperature
122 Degrees F
Batteries Included
Yes
Corded/Cordless
Cordless

Description

Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 3 ft, Shaft Diameter 0.49 in, Camera Diameter 5.5 mm, Features 270 Degrees Articulation, Includes Carrying Case, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope, Display Portability Detachable, Includes Probe Camera Probe Included, Maximum Observation Depth 3 ft, Field of View 270 Degrees , Image Capture Options Audio Recording, Video Recording

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.