Wet/Dry Vacuum Kit, 12 gal, 4 1/4 hp

  • Mfr # 0930-22HD

  • Zoro # G405909684


original price:  $949.00 , new price: $849.00 , 10 percent off
new price:  $849.00
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Size
12 gal
Tank Dry Capacity
12 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0930-22HD
Zoro #
G405909684
UPC #
045242637270
Country of Origin
United States

Dimensions

Tank Size
12 gal
Vacuum Hose Dia.
2 1/2 in
Vacuum Hose Length
9 ft
Width
23 in
Length
31 1/2 in
Power Cord Length
Cordless
Height
32 3/4 in

Details

Item
Wet/Dry Vacuum Kit
Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Dry Capacity
12 gal
Tank Wet Capacity
12 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
4 1/4 hp
Voltage
(2) 18 V
Weight
50.3 lb
Battery Run Time
34 min
Includes Charger
Yes
Cordless Tool Battery Type
Li-Ion
Includes
(1) 12 Gallon Wet/Dry Vacuum Tank, (1) 2-1/2 in Crevice Tool, (1) 2-1/2 in Utility Nozzle and (2) 2-1/2 in Extension Wands, (1) 2-1/2 in x 9 ft Flexible Hose, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Dual-Battery Wet/Dry Vacuum Motor Head, (1) M18(TM) Dual Bay Simultaneous Rapid Charger, (1) Premium Wet/Dry Vacuum Cart, (2) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) HD12.0 Battery Packs
No. Batteries Included
2
Vacuum Power Source
Cordless
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Includes Battery
Yes
Vacuum Air Flow
109 cfm
Plug Type
Cordless
Features
Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode
Vacuum Filtration Type
Standard
Motor Efficiency Type
Brushless
Filtration Type
Standard
Amps
12
Vacuum Capacity
12 gal

Description

Cordless Wet and Dry Vacuum Kit, Vacuum Power Source Cordless, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 114 cfm, Static Pressure 77 in, Sound Level Not Applicable, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 4 3/10 hp, Current Not Applicable, Frequency Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.