
Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair)
Mfr # 48-22-8911B
Zoro # G603678221
product price: $92.97
/pk 12, $7.75/ea
Free Shipping & Returns
Key Features
Cuff Style
Knit
Insulated
Yes
Standards
CE, EN 388, EN 511
Length
9.65 in
Sold As
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8911B
Zoro #
G603678221
UPC #
045242535613
Country of Origin
China
Dimensions
Size
M ( 8 )
Length
9.65 in
Glove Length
9.65 in
Thickness
15 ga
Size- Numeric
8
Description
Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.