Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small

  • Mfr # 48-22-8910

  • Zoro # G403678230


product price: $8.97
/ea

Key Features

Cuff Style
Knit
Insulated
Yes
Glove Length
10.24 in
Length
10.24 in
Coating Material
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8910
Zoro #
G403678230
UPC #
045242005192
Country of Origin
China

Dimensions

Size
Small
Glove Length
10.24 in
Length
10.24 in
Thickness
15 ga
Size- Numeric
7

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
Coating Material
Latex
Standards
CE, EN 388, EN 511
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Cut Level
A3
Sold As
Pair
Glove Insulation Material
Acrylic Terry
ANSI/ISEA Needlestick Level - Palm
1
Hem Style
Finished
Glove Coating Color
Black
Palm Type
Coated
Lint-Free
No
Base Coating Material
Latex
Knuckle Protection Material
Latex
Palm Style
Double Layer
Knit Material Color
Red
EN 388 Rating
1141A
Glove Lining Material
Acrylic Terry
Glove Coating Coverage
Palm
Base Coating Coverage
Palm
Glove Coating Material
Latex
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Fabric Weight
34.72 oz
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
ANSI/ISEA Cut Level - 2011
1
Reflective Backing
No
Glove Insulation Weight
10 g
Latex-Free
No
Glove Coating Finish
Sandy
EN 388 Impact Rated
No
Double-Dipped
Yes
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Task and Chore Glove Style
Seamless Knit
Knit Material
Nylon
Cuff Color
Red, White
Reversible
No
Pairs per Package
1
Silicone-Free
No

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.