Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large

  • Mfr # 48-22-8913

  • Zoro # G303678187


product price: $8.97
/ea

Key Features

Cuff Style
Knit
Insulated
Yes
Length
11.4 in
ANSI/ISEA Abrasion Level
1
Standards
CE, EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8913
Zoro #
G303678187
UPC #
045242500185
Country of Origin
China

Dimensions

Size
X-Large
Length
11.4 in
Glove Length
11.4 in
Thickness
15 ga
Size- Numeric
10

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Abrasion Level
1
Standards
CE, EN 388, EN 511
Coating Material
Latex
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
1
Sold As
Pair
Glove Insulation Weight
10 g
Reflective Backing
No
ANSI/ISEA Needlestick Level - Palm
1
Double-Dipped
Yes
Base Coating Coverage
Palm
Glove Coating Coverage
Palm
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic Terry
Knit Material Color
Red
Finger Coverage
Full Finger
Latex-Free
No
EN 388 Impact Rated
No
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
Glove Coating Material
Latex
Cuff Color
Red, White
Glove Coating Finish
Sandy
ANSI/ISEA Cut Level - 2011
1
Base Coating Material
Latex
Palm Style
Double Layer
Knit Material
Nylon
Lint-Free
No
Fabric Weight
34.72 oz
Hand Protection Style
Glove
Palm Type
Coated
Includes Finger Fourchettes
No
Reversible
No
Glove Construction
Seamless Knit
EN 388 Rating
1141A
Knuckle Protection Material
Latex
Glove Lining Material
Acrylic Terry
Glove Coating Color
Black
Silicone-Free
No
Water Resistant
Yes
Color
Black; Red
Lining
Acrylic Terry
Features
Anti-Slip Grip

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.