10.1 Open Frame USB Touch Monitor; 10-Point PCAP Touch; 1280x800 IPS LCD; 350cd/m2; 800:1 CR; Viewi

  • Mfr # UM-1080C-OF

  • Zoro # G121704198


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Width
9"
Depth
0.5"
Horizontal Viewing Angle
170°
Vertical Viewing Angle
170°
Brightness
350 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-1080C-OF
Zoro #
G121704198
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Depth
0.5"
Height
5.9"
Screen Size Class
10"
Viewable Screen Size
10.1"

Details

Horizontal Viewing Angle
170°
Vertical Viewing Angle
170°
Brightness
350 Nit
Native Contrast Ratio
800:1
Product Type
Open-frame LCD Touchscreen Monitor
Touchscreen Technology
Capacitive
Contrast Ratio
800:1
Max. Resolution
1280 x 800
Screen Mode
WXGA
Response Time
14 ms
USB
Yes
Aspect Ratio
16:10
Multi-touch Screen
Yes
Speakers
Yes
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.