Shop MIMO MONITORS
See all product information
Create Account
10.1 USB Touch Monitor with Zero Bezel Design; 10-Point PCAP Touch; 1280x800; 350cd/m2; 800:1 CR;
- Mfr # UM-1080C-G-NB
- Zoro # G216423713
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Touchscreen
Yes
Aspect Ratio
16:10
Multi-touch Screen
Yes
Display Resolution
1280 x 800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UM-1080C-G-NB
- Zoro #
- G216423713
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Environmentally Friendly
- Yes
- Touchscreen
- Yes
- Aspect Ratio
- 16:10
- Multi-touch Screen
- Yes
- Display Resolution
- 1280 x 800
- Native Contrast Ratio
- 800:1
- VESA Mount Compatible
- Yes
- Brightness
- 350 Nit
- USB
- Yes
- Product Type
- Digital Signage Display
Dimensions
- Viewable Screen Size
- 10.10"
Description
10.1 USB Touch Monitor with Zero Bezel Design; 10-Point PCAP Touch; 1280x800; 350cd/m2; 800:1 CR; Viewing Angles - 85/85/85/85; 75 x 75 VESA; Base no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.