
10.1 USB Capacitive Touch Monitor with POE; 1280x800 IPS LCD; 350cd/m2; 800:1 CR; Bright
Mfr # MBS-1080C-POE
Zoro # G716480438
product price:Â $909.99
/ea
Free Shipping & Returns
Key Features
Native Contrast Ratio
800:1
VESA Mount Compatible
Yes
Product Type
Digital Signage Display
Touchscreen
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBS-1080C-POE
Zoro #
G716480438
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Depth
2"
Viewable Screen Size
10.10"
Width
10.2"
Height
7"
Details
Native Contrast Ratio
800:1
VESA Mount Compatible
Yes
Product Type
Digital Signage Display
Touchscreen
Yes
USB
Yes
Aspect Ratio
16:10
Multi-touch Screen
Yes
Environmentally Friendly
Yes
Response Time
14 ms
Brightness
350 Nit
Ethernet
Yes
Display Resolution
1280 x 800
Description
10.1 USB Capacitive Touch Monitor with POE; 1280x800 IPS LCD; 350cd/m2; 800:1 CR; Viewing Angles - 85/85/85/85; 75 x 75 VESA; Bright
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.